Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG24-HPU15ALP-32D LHR
Zoro # G2864508
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG24-HPU15ALP-32D LHR
- Zoro # G2864508
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 2 3/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide (ESO-6732/BLK)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-AB)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- ARROW LOCK Knob Lockset, Mechanical, Communicating (MK03BD 26D)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- KWIKSET Pismo Knob w/Square Rose Passage Lock (720PSKSQT-26)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57799)
- MARKS Marks: Grade 2 Ball knob passage, 2 3/4 backset Satin Stainless Steel finish (MRK-210N-32D-E4)
- SCHLAGE Lock Pass Geo Stn Nkl (F10VGEO619)
- Sargent Door Locks and Deadbolts