Shop All Passage Door Knobs
Sargent
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG24-HPU15ALP-32D LH
Zoro # G2864480
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage, Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SG24-HPU15ALP-32D LH
- Zoro # G2864480
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 2-3/4 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 1-1/2 In Brush (BP4125-10)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-HENV-2)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-849CP)
- WESLOCK Mesa Knob Half Dummy Lock Satin Nickel Finish (007054N--0020)
- EMTEK French Antique Brass Passage 8231OTUS7 (8231OTUS7)
- WESLOCK Mesa Knob Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007004N4NFR20)
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1135)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 609)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- BALDWIN RESERVE Baldwin Reserve ENRUSRSR481 Entry Rustic (EN.RUS.RSR.481)
- Sargent Door Knob Locksets