Shop All Exit Device Trims
Sargent
Indicator Exit Trim, Mortise, Satin Chrome
Mfr # SA193 V40 26D
Zoro # G300489441
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Installation
- Application Indicator Exit Trim
- Outside Trim Type Lever
- Fire Rating - Door Hardware 3 hr
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # SA193 V40 26D
- Zoro # G300489441
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Length | 5 in |
Overall Width | 2 in |
Details
Item | Indicator Exit Trim |
Features | Easy Installation |
Application | Indicator Exit Trim |
Outside Trim Type | Lever |
Fire Rating - Door Hardware | 3 hr |
Fire Rated | Yes |
Style | Indicator |
For Door Thickness | 1 3/4 in |
Color | Satin Chrome |
Includes | Hardware |
ADA Compliant | Yes |
Cylinder | Mortise |
Standards | ANSI/BHMA Grade 1 certified |
Performance | Standard Duty |
Finish | Satin Chrome |
Door Handing | Field Reversible |
Ligature Resistant | No |
Type | Universal |
Grade | 1 |
Visual Indicator Location | Outside |
Visual Indicator Message | Locked/Unlocked |
Description
Lever, Indicator Exit Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Chrome, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1 certified, ADA Compliant Yes, Style Indicator, Features Easy Installation, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK Fasteners 5149927 9 x 2.5 in. R4 Frame & Dark Screw - Pack of 900 (5149927)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP905128900)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V50 26D)
- SARGENT Left Hand Reverse Key Locks and Unlocks Trim ET Exit Device Trim with L Lever for Rim Devices Satin (7138ETL26DLHR)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- Sargent Door Exit Devices