Shop All Exit Device Trims
Sargent
Indicator Exit Trim, Mortise, Satin Chrome
Mfr # SA191 V40 26D
Zoro # G600489462
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- ADA Compliant Yes
- For Door Thickness 1 3/4 in
- Outside Trim Type Lever
- Standards ANSI/BHMA Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SA191 V40 26D
- Zoro # G600489462
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Width | 2 in |
Overall Length | 5 in |
Door Width - Maximum | 48 in |
Length - Maximum | 5 in |
Door Height - Maximum | 96 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Features Easy Installation, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (40KAD)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- CHAMBERLAIN 3/4 HP Smart Quiet Belt Drive Garage Door Opener (B4505T)
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA193 V40 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- Sargent Exit Device Trims