Shop All Lockset Cylinders
Sargent
Grade2 Cyl Lever Latchset. Satin Chrome
Mfr # 28-65G05 KL 26D
Zoro # G1542698
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Sargent LA
- Style 6500 Right Angle
- Number of Pins 6; 7
- Strike Type Curved Lip
- Series 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65G05 KL 26D
- Zoro # G1542698
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/4 in |
Description
Grade2 Cyl Lever Latchset. Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230N)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- SARGENT 10/7/65-Series KIL Cylinder, LA Kwy, Combinated, US15, 4 Pack (C10-1 LA 15 (4PK))
- SARGENT 1-1/8" Mortise Cyl, LE Keyway, 1-Bit, 13-0664 Cam, 32D, 4 Pack (41 LE 32D (4PK))
- SARGENT 1-1/4" Mortise Cyl, 42 LA Kwy, 1-Bit, 13-0664 Cam, 32D, 4 Pack (42 LA 32D (4PK))
- SARGENT 10/7/65-Series KIL Cylinder, RB Kwy, Combinated, US15, 4 Pack (C10-1 RB 15 (4PK))
- SARGENT Rim Cylinder, LA Keyway, 1-Bit, US32D, 4 Pack (34 LA 32D (4PK))
- BALDWIN Reserve Dark Bronze Cylinders (8BR0204.007)
- SCHLAGE FSIC Core, C Keyway, 1-Bitted, 606, 4 Pack (23-030 C 606 (4PK))
- Sargent Door Lock Accessories