Shop All Keyed Entry Door Handles
Sargent
Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Less Cylinder, Satin Brass Finish,
Mfr # 28LC-7G04 LB 04
Zoro # G309952670
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Brass
- Cylinder Core Type Less Cylinder
- Width 6.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 28LC-7G04 LB 04
- Zoro # G309952670
- UPC # 197163165896
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.875 in |
Length | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Brass |
Cylinder Core Type | Less Cylinder |
Material | Brass |
Fire Rated | 3 Hours {A} |
Features | Storeroom |
Type | Cylindrical Lock |
Weight | 3.6 lb |
Description
Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Less Cylinder, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 1/2-in. W x 39-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011439117)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- CAMPBELL CHAIN & FITTINGS Chain Mchn Twst2/0 70' (0722527)
- JR PRODUCTS JR Products 00315 Standard Compartment Door Key Lock - 7/8" (00315)
- SARGENT Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG04 LL 26D)
- SARGENT Lever Lockset, Mechanical, Classroom (8237 LNL 26D)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- SARGENT 8200 Series Mortise Lock Mechanical Classroom Lock to accept SFIC Core LN Trim L Rose Satin Chrome P (SRG-70-8237-LNL-26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LB 26D)
- SARGENT Cylindrical Lock, 28-10G04 LP 26D (28-10G04 LP 26D)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- Sargent Door Lever Locksets