Shop All Keyed Entry Door Knobs
Sargent
Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, D
Mfr # 28-6G04 OB 26D
Zoro # G709948754
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-6G04 OB 26D
- Zoro # G709948754
- UPC # 197163097715
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 8.25 in |
Width (In.) | 7.125 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Features | Storeroom |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Description
Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Deadlatch, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Closer Invisible Hinge, 1-3/4″ Door Thickness, 20 Min UL Rated, US26D (218ICUS26D)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- EKENA MILLWORK 6 1/2"W x 6 1/2"H x 1"P Acanthus Square Rosette, Rubberwood (ROS06X06ACRW)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D RH)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 2 (28-7U15 LL 26D)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 1 (2860-10G05 LL 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KB 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- DORMA Grade 2 Cylindrical Lock, 53-Entry, LC-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C553-D-LCC-626)
- Sargent Door Locks and Deadbolts