Shop All Keyless Access Control Locks
Sargent
Grade 2 Single Lever Trim, B Lever, Non-Keyed, Satin Brass Finish, Non-handed
Mfr # 7U93 LB 04
Zoro # G209953999
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/4 in
- Case Material Brass
- For Use With 7-Line Bored Lever Locks
- Width 6.875 in
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 7U93 LB 04
- Zoro # G209953999
- UPC # 197163097456
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Width | 6.875 in |
Depth | 4.25 in |
Length | 8.25 in |
Details
Item | Cylindrical Lock |
Door Thickness | 1-3/4 in |
Case Material | Brass |
For Use With | 7-Line Bored Lever Locks |
Finish | Satin Brass |
Hand | Non-handed |
Net Weight | 3.6 lb |
Fire Rated | 3 Hours {A} |
Grade | Grade 2 |
Cylinder | Non-Keyed |
Features | Single Dummy Trim |
Description
Grade 2 Single Lever Trim, B Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 7.24 (HX6P0-003)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-6 (01-30031-6)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- SARGENT Keypad, Stand Alone (2870-KP10G77 LL 26D)
- ALARM CONTROLS Keypad, SS, 5in. H x 3in. W x 2 in. D (KP-100A)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-R1-KT10-619-01N-3203)
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- LOCDOWN Wireless Networx Keypad w/Netpanel (NETDKPAK US26D)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- SECO-LARM UL Listed, UL 294 and UL 1034, Surface-mount Electric Rim Strike, Concealed mounting scre (SLM-SD-998C-D3Q)
- Sargent Keyless Access Control Locks