Shop All Privacy Door Handles
Sargent
Grade 2 Privacy/Bathroom Cylindrical Lock, L Lever, Non-Keyed, Black Suede Finish, Non-handed
Mfr # 28-7U65 LL BSP
Zoro # G009948492
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Black Suede
- Required Door Thickness 1-3/4 in
- Handle Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 28-7U65 LL BSP
- Zoro # G009948492
- UPC # 197163097616
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 8.25 in |
Width | 6.875 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Black Suede |
Required Door Thickness | 1-3/4 in |
Material | Steel |
Description
Grade 2 Privacy/Bathroom Cylindrical Lock, L Lever, Non-Keyed, Black Suede Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 24"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-24)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098W-017AL)
- OLYMPUS Olympus: PADLOCKABLE CAM LATCH, US26D (OLY-DCP-US26D)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Black (GB6007M4D96BL)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- SARGENT Privacy Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike Satin Chrome (2811U65LL26D)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Privacy/Bathroom L Trim L Rose Strike Lip Length 1-1/4 Sa (SRG-28-10U65-LL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 1 (28-10U15 LL 26D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- Sargent Door Locks and Deadbolts