Shop All Keyless Entry Door Handles
Sargent
Grade 2 Exit/Communicating Cylindrical Lock, B Lever, Non-Keyed, Oil-Rubbed Bronze Fnsh, Non-handed
Mfr # 28-65G15-3 KB 10B
Zoro # G209957362
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Door Thickness 1-3/8 in to 1-3/4 in
- Grade Grade 2
- Fire Rated 3 Hours {A}
- Latch Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-65G15-3 KB 10B
- Zoro # G209957362
- UPC # 197163166480
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 8.25 in |
Outside Width | 7.125 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Oil-Rubbed Bronze |
Door Thickness | 1-3/8 in to 1-3/4 in |
Grade | Grade 2 |
Fire Rated | 3 Hours {A} |
Case Material | Bronze |
Description
Grade 2 Exit/Communicating Cylindrical Lock, B Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38875.009.0231)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 2-2/3 In. L (4510-46-201-628)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB640-NR 626 (AU-NTB640-NR 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE575 CAM716ACC)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- Sargent Door Lever Locksets