Shop All Keyed Entry Door Knobs
Sargent
Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead
Mfr # 28-6G37 OB 26D
Zoro # G409948719
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-6G37 OB 26D
- Zoro # G409948719
- UPC # 197163097708
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 7.125 in |
Length (In.) | 8.25 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Features | Classroom |
Description
Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Deadlatch, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Lifetime Brass (SDLA325CR003)
- DELTANA Colonial Casement Stay Adjuster Oil Rubbed Bronze 13" (CSA13U10B)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- DTC 1mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (89H10JQ)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 10B)
- SARGENT Cylindrical Lock, 28LC-7G05 LL 26D (28LC-7G05 LL 26D)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KB 26)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 10B)
- SARGENT Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, D (28-6G04 OB 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KB 26D)
- Sargent Door Knob Locksets