Shop All Exit Devices
Sargent
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 42-in Fire-Rated Device, 120-in Door H
Mfr # 12-NB8713J ETL RHR 32D
Zoro # G909949780
product price: $2,669.99
/ea
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 7.5 in
- Door Handing Right Hand Reverse
- Finish Satin Stainless
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 12-NB8713J ETL RHR 32D
- Zoro # G909949780
- UPC # 197163168040
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 7.5 in |
Depth | 6 in |
Length (In.) | 38 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Stainless |
Fire Rated | 3 Hours {A} |
Item | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Cylinder Type | 1-1/8" Mortise |
Material | Metal |
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 42-in Fire-Rated Device, 120-in Door Height, Classroom Function, L Lever with Escutcheon, Less Bottom Rod, Less Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- AMEROCK Mulholland 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP53534226)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26D, Rectangle Stk (B581 626)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder Remote latch retraction 36W ET Trim L Rose (SRG-56-8815-ETL-32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42-in Device, Night Latch Function, Hex Key Dogging, S (8904J RHR 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin S (8863F RHR 32D)
- SARGENT Vertical Rod w/Trim, Grade 1, 80 Series (8713F LHR 32D)
- SARGENT Mortise Exit Device, 36", US32D, RHR (8910F RHR 32D)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- Sargent Exit Devices