Shop All Exit Devices
Sargent
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48-in Device, Night Latch Function, Cylinder Dogging,
Mfr # 16-8504G 32D
Zoro # G609949912
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 7.5 in
- Door Handing Non-Handed
- Finish Satin Stainless
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 16-8504G 32D
- Zoro # G609949912
- UPC # 197163167715
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 7.5 in |
Depth | 6 in |
Length (In.) | 51 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless |
Fire Rated | No |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Rim |
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48-in Device, Night Latch Function, Cylinder Dogging, Cylinder Included, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- KNAPE & VOGT Kv 8455fm B26 Ano Soft-Close Full Extension With Overtravel Slides 26 in. Anochrome (8455FMB 26)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- NATIONAL HARDWARE Stop Door Zinc Plated (N215-905)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin B (8813F 4)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- Sargent Door Exit Devices