Shop All Exit Devices
Sargent
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin S
Mfr # 8863F RHR 32D
Zoro # G909950236
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 7.5 in
- Door Handing Right Hand Reverse
- Finish Satin Stainless
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8863F RHR 32D
- Zoro # G909950236
- UPC # 197163152094
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 7.5 in |
Depth | 6 in |
Length (In.) | 38 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Stainless |
Fire Rated | No |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16A-52)
- MSI Tuscany Scabas Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0091)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42-in Device, Night Latch Function, Hex Key Dogging, S (8904J RHR 32D)
- SARGENT Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48-in Device, Exit Only, Hex Key D (AD8410G LHR 32D)
- SARGENT Vertical Rod, Exit Device, Standard Duty (3827F EN)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- Sargent Door Exit Devices