Shop All Privacy Door Handles
Sargent
Grade 1 Privacy Bathroom Cylindrical Lock, B Lever, Non-Keyed, Satin Brass Finish, Not Handed
Mfr # 28-10U65 LB 4
Zoro # G809948432
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Not Handed
- Grade Grade 1
- Finish Satin Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10U65 LB 4
- Zoro # G809948432
- UPC # 197163166916
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 8.25 in |
Width | 7.125 in |
Details
Item | Cylindrical Lock |
Hand | Not Handed |
Grade | Grade 1 |
Finish | Satin Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Metal |
Description
Grade 1 Privacy Bathroom Cylindrical Lock, B Lever, Non-Keyed, Satin Brass Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2014-2018 Buick Encore / 3-Button Flip Key / PN: 13565812 / AVL-B01TAC / OHT01060512 (RFK-ULK084)
- MSI Montauk Blue 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0025)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- M-D M-D Wallbase/Dry Back, , 48"L X 2-1/2"W, Black (75598)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LB 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LL 26D)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 1 (28-10U15 LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Privacy/Bathroom L Trim L Rose Strike Lip Length 1-1/4 Sa (SRG-28-10U65-LL-26D)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- Sargent Door Locks and Deadbolts