Shop All Passage Door Handles
Sargent
Grade 1 Passage Cylindrical Lock, L Lever, Non-Keyed, Black Suede Powder Coat Finish, Not Handed
Mfr # 28-10U15 LL BSP
Zoro # G309948109
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10-Line Bored Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Finish Black Suede Powder Coat
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-10U15 LL BSP
- Zoro # G309948109
- UPC # 197163166930
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 7.125 in |
Length | 8.25 in |
Depth | 4.25 in |
Details
For Use With | 10-Line Bored Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Black Suede Powder Coat |
Fire Rated | 3 Hours {A} |
Material | Metal |
Net Weight | 4 lb |
Features | 15-Passage Lock |
Door Handing | Not Handed |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Description
Grade 1 Passage Cylindrical Lock, L Lever, Non-Keyed, Black Suede Powder Coat Finish, Not Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-7/8 In (17069)
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- YALE Deadlatch Kit, Grad 2, 2-3/8", Satin Chrome (378LN)
- RICHELIEU 160 Door Viewer, Satin Nickel (104SNR)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- Sargent Door Locks and Deadbolts