Shop All Passage Door Handles
Sargent
Grade 1 Passage Cylindrical Lock, L Lever, L Rose, Non-Keyed, Satin Nickel Finish, Non-handed
Mfr # 28-11U15 LL 15
Zoro # G109948187
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11-Line T-Zone Bored Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Finish Satin Nickel
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-11U15 LL 15
- Zoro # G109948187
- UPC # 197163097753
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 7.125 in |
Length | 8.25 in |
Depth | 4.25 in |
Details
For Use With | 11-Line T-Zone Bored Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Nickel |
Cylinder Core Type | Non-Keyed |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Features | Passage |
Net Weight | 4.2 lb |
Description
Grade 1 Passage Cylindrical Lock, L Lever, L Rose, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKA)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- OEM OEM: Original NXP 128Bit Transponder Chip For Ford 2014+ Vehicles (CHIP-NXP128)
- STRYBUC Sash Latch Black (50-657B)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- OMNIA Stainless Lever Pass 2-3/8" BS T 1-3/8" Doors Satin SS 43 (43/00.PA32D)
- Sargent Passage Door Handles