Shop All Exit Devices
Sargent
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging,
Mfr # 16-8904F RHR 32D
Zoro # G709950917
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 7.5 in
- Door Handing Right Hand Reverse
- Finish Satin Stainless
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 16-8904F RHR 32D
- Zoro # G709950917
- UPC # 197163167517
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 7.5 in |
Depth | 6 in |
Length (In.) | 38 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Stainless |
Fire Rated | No |
Item | Mortise Exit Devices |
Material | Metal |
Cylinder Type | 1-3/4" Mortise |
Grade | Grade 1 |
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, Cylinder Included, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Cylinder Plug, Keyed J202 (EMC 18400-DB-J202)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FDSM-DM15-1)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600BL (LL1S14X03600BL)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder Remote latch retraction 36W ET Trim L Rose (SRG-56-8815-ETL-32D)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock provided with LFIC (removable core) 36W ET Trim L (SRG-63-8804F-ETL-32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin S (8863F RHR 32D)
- SARGENT Vertical Rod w/Trim, Grade 1, 80 Series (8713F LHR 32D)
- SARGENT Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8504F 10B)
- JACKSON Satin Aluminum 48 1285 Electrified Right Hand Reverse Bevel Panic Exit Device (311285ER4628)
- Sargent Exit Devices