Shop All Exit Devices
Sargent
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S
Mfr # 8904E RHR 32D
Zoro # G109951101
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 7.5 in
- Door Handing Right Hand Reverse
- Finish Satin Stainless
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 8904E RHR 32D
- Zoro # G109951101
- UPC # 197163151820
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 7.5 in |
Depth | 6 in |
Length (In.) | 38 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Stainless |
Fire Rated | No |
Item | Mortise Exit Devices |
Cylinder Type | 1-3/4" Mortise |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET SAF SK1000 REGINA US26D RCAL RCS PASS V1 (SK1000RG-26D)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin B (8813F 4)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42-in Device, Night Latch Function, Hex Key Dogging, S (8904J RHR 32D)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock provided with LFIC (removable core) 36W ET Trim L (SRG-63-8804F-ETL-32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8904F RHR 32D)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- Sargent Exit Devices