Shop All Electromagnetic & Electromechanical Locks
Sargent
Grade 1 Fail Secure 24V Electric Mortise Lock, L - Lever, LW1 - Escutcheon, Less Cylinder, RX Switch
Mfr # RXLC-8271-24V LW1L 26D
Zoro # G209954750
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Input Voltage 12VDC/24VDC
- Width 5.625 in
- Depth 4.375 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # RXLC-8271-24V LW1L 26D
- Zoro # G209954750
- UPC # 197163098484
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625 in |
Depth | 4.375 in |
Body Size Thickness | 1-3/4 in |
Length | 9.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chromium Plated |
Input Voltage | 12VDC/24VDC |
Material | Metal |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Description
Grade 1 Fail Secure 24V Electric Mortise Lock, L - Lever, LW1 - Escutcheon, Less Cylinder, RX Switch, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0067-SAM)
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- OSBORNE WOOD PRODUCTS 12 1/2 x 5 1/2 x 8 Verona Classic Corbel in White Oak (8080WO)
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- SARGENT Electric Cylindrical Lock, 28-10G71-24V LP 26D (28-10G71-24V LP 26D)
- SARGENT Electric Cylindrical Lock, 28-10G70-24V LL 26D (28-10G70-24V LL 26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- SARGENT Electric Cylindrical Lock, RX2860-10G71-24V LL 26D (RX2860-10G71-24V LL 26D)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- Sargent Electromagnetic Locking Systems