Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series
Mfr # 715 ETJ RHRB 26
Zoro # G909948875
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/4 in
- Finish Bright Chrome
- Grade Grade 1
- Door Handing Right Hand Reverse
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 715 ETJ RHRB 26
- Zoro # G909948875
- UPC # 197163157280
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 4.25 in |
Details
Item | Exit Device Trim |
Required Door Thickness | 1-3/4 in |
Finish | Bright Chrome |
Grade | Grade 1 |
Door Handing | Right Hand Reverse |
Material | Brass or Bronze |
Features | For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices |
For Use With | ET Lever Control Trim |
Description
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, J Lever, RHR, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE PROD COIL KEY CHAIN W/SNAP (41301)
- PROSOURCE Foot Bolt 4In Steel Zinc Plate (33083ZCB-PS)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (32721X1-SL)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- Sargent Door Exit Devices