Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, RHR,
Mfr # 715-8 ETL RHRB 26
Zoro # G509949258
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/4 in
- Door Handing Right Hand Reverse
- Width 4.25 in
- Finish Bright Chrome
- Features For Rim (8800) and NB8700 Series Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 715-8 ETL RHRB 26
- Zoro # G509949258
- UPC # 197163157082
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.25 in |
Length | 12.5 in |
Details
Item | Exit Device Trim |
Required Door Thickness | 1-3/4 in |
Door Handing | Right Hand Reverse |
Finish | Bright Chrome |
Features | For Rim (8800) and NB8700 Series Devices |
Material | Metal |
Grade | Grade 1 |
For Use With | ET Lever Control Trim |
Description
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, RHR, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 25" Spiral Tube Balance 5/8" Red Tip (01-20025R)
- DELTANA Roller Catch, Heavy Duty Bright Brass (RCA430U3)
- ZORO SELECT FFKM O-Ring, Dash 024 (ZUSADC75024)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- SARGENT Exit Device Trim (70-704 ETL RHRB 26D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 (773-8 ETL 24V RHRB 26D)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Left Hand Reverse Key Locks and Unlocks Trim ET Exit Device Trim with L Lever for Rim Devices Satin (7138ETL26DLHR)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- Sargent Exit Device Trims