Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # LC-713 ETL RHRB 10
Zoro # G809949163
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Door Handing Right Hand Reverse
- For Use With ET Lever Control Trim
- Width 4.25 in
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # LC-713 ETL RHRB 10
- Zoro # G809949163
- UPC # 197163117550
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.25 in |
Length | 12.5 in |
Details
Item | Exit Device Trim |
Material | Metal |
Door Handing | Right Hand Reverse |
For Use With | ET Lever Control Trim |
Grade | Grade 1 |
Cylinder Type | Less Cylinder |
Features | For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices |
Required Door Thickness | 1-3/4 in |
Finish | Satin Bronze Clear Coated |
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Less Cylinder, L Lever, RHR, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- SPECIALTY PRODUCTS Schlage # 7 Master Pins, 100PK (34207SP)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- SARGENT Wing Pull Lever, 28 Series, Satin Chrome (814 HTB EN)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- BALDWIN ESTATE Entrance Trim Kits Bright Chrome (6501.260.15A)
- Sargent Door Exit Devices