Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 60-713 ETL RHRB 26D
Zoro # G909949100
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Grade Grade 1
- Features For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
- Length 12.5 in
- Cylinder Type Sargent LFIC Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 60-713 ETL RHRB 26D
- Zoro # G909949100
- UPC # 197163160419
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.25 in |
Length | 12.5 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Features | For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices |
Cylinder Type | Sargent LFIC Less Core |
Finish | Satin Chrome |
Door Handing | Right Hand Reverse |
For Use With | ET Lever Control Trim |
Material | Brass or Bronze |
Required Door Thickness | 1-3/4 in |
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Sargent LFIC Less Core, L Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- ILCO Ilco: Key Blanks, 1430 STEEL (ILCO-1430)
- CODEL DOORS 42" x 84 " Primed 2-Panel K-Bar Barn Door with Black Hardware (3670pri8402K-H7MB)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- SARGENT Wing Pull Lever, 28 Series, Satin Chrome (814 HTB EN)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 (773-8 ETL 24V RHRB 26D)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- Sargent Door Exit Devices