Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 60-713 ETJ RHRB 10B
Zoro # G809949088
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Sargent LFIC Less Core
- Material Metal
- For Use With ET Lever Control Trim
- Door Handing Right Hand Reverse
- Features For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 60-713 ETJ RHRB 10B
- Zoro # G809949088
- UPC # 197163160433
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.25 in |
Length | 12.5 in |
Details
Item | Exit Device Trim |
Cylinder Type | Sargent LFIC Less Core |
Material | Metal |
For Use With | ET Lever Control Trim |
Door Handing | Right Hand Reverse |
Features | For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in |
Grade | Grade 1 |
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Sargent LFIC Less Core, J Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- BALDWIN ESTATE Entrance Trim Kits Bright Chrome (6501.260.15A)
- Sargent Door Exit Devices