Shop All Exit Device Trims
Sargent
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 60-713 ETF LHRB 10B
Zoro # G709949096
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5 in
- Required Door Thickness 1-3/4 in
- For Use With ET Lever Control Trim
- Door Handing Left Hand Reverse
- Finish Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 60-713 ETF LHRB 10B
- Zoro # G709949096
- UPC # 197163160440
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 4.25 in |
Details
Item | Exit Device Trim |
Required Door Thickness | 1-3/4 in |
For Use With | ET Lever Control Trim |
Door Handing | Left Hand Reverse |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Cylinder Type | Sargent LFIC Less Core |
Features | For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Sargent LFIC Less Core, F Lever, LHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0022)
- MSI Blue Pearl SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0049-SAM)
- DELTANA Lever Trim for Exit Device 80 Storeroom Function Satin Chrome Finish (LTED80LST-26D)
- WESLOCK Drive In Spring Latch for 600 Series Oil Rubbed Bronze (32725X1-DI)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- SARGENT Wing Pull Lever, 28 Series, Satin Chrome (814 HTB EN)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETL RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- Sargent Door Exit Devices