Shop All Exit Device Trims
Sargent
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S
Mfr # 776 ETL 24V RHRB 26D
Zoro # G509949142
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/4 in
- Cylinder Type Rim Cylinder
- Material Metal
- Length 12.5 in
- Features For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 776 ETL 24V RHRB 26D
- Zoro # G509949142
- UPC # 840067681916
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 4.25 in |
Details
Item | Exit Device Trim |
Required Door Thickness | 1-3/4 in |
Cylinder Type | Rim Cylinder |
Material | Metal |
Features | For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices |
For Use With | ET Lever Control Trim |
Finish | Satin Chrome |
Door Handing | Right Hand Reverse |
Grade | Grade 1 |
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder, L Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6200 689 M54)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B4916)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V50 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETL RHRB 26D)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- DORMA Rim Device 463 Strike, 36, 613 Dark Bronze (9300B-613)
- Sargent Door Exit Devices