Shop All Exit Device Trims
Sargent
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro
Mfr # 774-4 ETB 12V RHRB 26D
Zoro # G209949114
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5 in
- Features For Concealed Vertical Rod (8400, 8600 Series) Devices
- Width 4.25 in
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 774-4 ETB 12V RHRB 26D
- Zoro # G209949114
- UPC # 197163156580
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 4.25 in |
Details
Item | Exit Device Trim |
Features | For Concealed Vertical Rod (8400, 8600 Series) Devices |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
For Use With | ET Lever Control Trim |
Door Handing | Right Hand Reverse |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Rod 8400, 8600 Series Devices, B Lever, 12V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SCC)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 11/16 in W (41/30 MK KD)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 (773-8 ETL 24V RHRB 26D)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- Sargent Door Exit Devices