Shop All Exit Device Trims
Sargent
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # 775-8 ETF 24V LHRB 26D
Zoro # G909948882
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ET Lever Control Trim
- Grade Grade 1
- Material Brass or Bronze
- Door Handing Left Hand Reverse
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 775-8 ETF 24V LHRB 26D
- Zoro # G909948882
- UPC # 197163156320
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 4.25 in |
Details
Item | Exit Device Trim |
For Use With | ET Lever Control Trim |
Grade | Grade 1 |
Material | Brass or Bronze |
Door Handing | Left Hand Reverse |
Cylinder Type | Rim Cylinder |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
Features | For Rim (8800) and NB8700 Series Devices |
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, F Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS 1/8" Trim Spacer Collar for DCN Cam Locks in 26D (OLY-TRB7-18-26D)
- GILA Privacy Control Clear Autumn Frost Indoor Window Film 36 in. W X 78 in. L (50165292)
- TOWNSTEEL E-Genius 4000 Touch Keypad Interconnect Lock 99 pin codes and 300 MIFARE RFID cards capacity Schlage (TNS-EG4TT-SRH626-40WSC)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- SARGENT Exit Device Trim (810 PTB 4)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 (773-8 ETL 24V RHRB 26D)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- Sargent Exit Device Trims