Shop All Exit Devices
Sargent
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in Device, Exit Only, Hex Key D
Mfr # AD8410F LHR 32D
Zoro # G809949583
product price: $2,335.99
/ea
Free Shipping & Returns
$2,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 7.5 in
- Door Handing Left Hand Reverse
- Finish Satin Stainless
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # AD8410F LHR 32D
- Zoro # G809949583
- UPC # 197163142408
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 7.5 in |
Length (In.) | 38 in |
Depth | 6 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left Hand Reverse |
Finish | Satin Stainless |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Description
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in Device, Exit Only, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-30HSC-1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for National 5PK (69903)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder Remote latch retraction 36W ET Trim L Rose (SRG-56-8815-ETL-32D)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- SARGENT Mortise Exit Device, 36", US32D, RHR (8910F RHR 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- SARGENT Vertical Rod w/Trim, Grade 1, 80 Series (8713F LHR 32D)
- VON DUPRIN Surface Vertical Rod, Satin Brass (9927EO 3 US4)
- Sargent Exit Devices