Shop All Keyed Entry Door Handles
Sargent
Grade 1 Classroom Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder
Mfr # 8237 LW1B 32D
Zoro # G409953515
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Weight 6.1 lb
- Width 5.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8237 LW1B 32D
- Zoro # G409953515
- UPC # 197163154463
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 5.625 in |
Length | 9.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Weight | 6.1 lb |
Fire Rated | 2 Hours {B} |
Material | Metal |
Type | Mortise Lock |
Cylinder Core Type | Conventional Cylinder |
Description
Grade 1 Classroom Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder, ASA Strike, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 32"W x 16"H (GVPVE32X1603SF)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- GENESIS 22 Indrawer Slides (Pair) Pr (AH 7600-22)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet L Trim L Rose Strike Lip Length 1-1/4 (SRG-28-10G04-LL-10BE)
- SARGENT Office or Entry Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Bright Chrome (60-8205 LNL 26)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LB 26D)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- SARGENT Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Less Cylinder, Satin Brass Finish, (28LC-7G04 LB 04)
- DESIGN HARDWARE Grade 1 Cylindrical Lock, 86-Storeroom, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (DH-X-86-F-26D)
- Sargent Keyed Entry Door Handles