Shop All Electric Strikes
Sargent
Folger Adam 700 Series Electric Strikes
Mfr # 70-KP8276 LNL 26D
Zoro # G310046290
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Includes Mortise Locks with Keypad Trim
- Color Satin Chrome
- For Use With 8276 Profile Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 70-KP8276 LNL 26D
- Zoro # G310046290
- UPC # 197163255443
- Country of Origin Mexico
- Category Electric Strikes
Details
Grade | Grade 1 |
Finish | Satin Chrome |
Includes | Mortise Locks with Keypad Trim |
Color | Satin Chrome |
For Use With | 8276 Profile Series Mortise Locks |
Description
8200 Keypad Mortise Lock, Entry with Deadbolt, with Cylinder Override, LN-Rose, L-Lever, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7130-440-628-00)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-F 630)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-313-00)
- LOCKNETICS 9/16" Field Selectable 12 /24 Volt Cylindrical Electric Strike with Round and Square Faceplates (CS450US32D)
- SDC SDC45-6RV Security Door Controls SDC Electric Strike (45-6RV)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000-LBM)
- Sargent Electromagnetic Locking Systems