Shop All Electromagnetic & Electromechanical Locks
Sargent
Fail Secure, 24V Electrified Mortise Lock, LN Rose, J Lever, RX Switch, Satin Chrome
Mfr # RX-8271-24V LNJ 26D
Zoro # G109955277
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC/24VDC
- Width 5.625 in
- Depth 4.375 in
- For Use With 8270 Series Electrified Lever Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # RX-8271-24V LNJ 26D
- Zoro # G109955277
- UPC # 197163059867
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625 in |
Depth | 4.375 in |
Length | 9.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC/24VDC |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Features | Complete Lock |
Material | Brass or Bronze |
Description
Fail Secure, 24V Electrified Mortise Lock, LN Rose, J Lever, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20078)
- BLUM 6mm Screw-on Wing Baseplate for Cliptop Hinges (175H9160)
- REV-A-SHELF Rev-A-Shelf TipOn Kit for 4WCSC Series Pull Out WasteTrash Containers (4WC-TOKIT-15)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock to accept SFIC Core LN Trim (SRG-70-8270-LNL-24V-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT Electric Cylindrical Lock, 28-10G71-24V LP 26D (28-10G71-24V LP 26D)
- SARGENT Electric Cylindrical Lock, 28-10G70-24V LL 26D (28-10G70-24V LL 26D)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- Sargent Electromagnetic Locking Systems