Shop All Electromagnetic & Electromechanical Locks
Sargent
Fail Safe, 24V Electrified Mortise Lock, WT Escutcheon, B Lever, RX Switch, Satin Chrome
Mfr # RX-8270-24V WTB 26D
Zoro # G909955033
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC/24VDC
- Width 5.625 in
- Depth 4.375 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # RX-8270-24V WTB 26D
- Zoro # G909955033
- UPC # 197163099429
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625 in |
Depth | 4.375 in |
Body Size Thickness | 1-3/4 in |
Length | 9.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC/24VDC |
Material | Brass or Bronze |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Features | Complete Lock |
Description
Fail Safe, 24V Electrified Mortise Lock, WT Escutcheon, B Lever, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Keyes EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H (WP20X20KYWH)
- WRS Sponge Bulb Gasket Wear Stripping 24' roll EPDM Sponge (013-41S-24)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA7)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm (RX2860-10G71-24V LP 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock to accept SFIC Core LN Trim (SRG-70-8270-LNL-24V-26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- SCHLAGE ELECTRONICS Schlage Electronics Networked Readers (CTE-MTB11-485-B)
- Sargent Electromagnetic & Electromechanical Locks