Shop All Electromagnetic & Electromechanical Locks
Sargent
Fail Safe, 24V Electrified Mortise Lock, LN Rose, E Lever, RX Switch, Bright Chrome,
Mfr # RX-8270-24V LNE 26
Zoro # G009955063
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Input Voltage 12VDC/24VDC
- Width 5.625 in
- Depth 4.375 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # RX-8270-24V LNE 26
- Zoro # G009955063
- UPC # 197163099474
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625 in |
Depth | 4.375 in |
Length | 9.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Bright Chrome |
Input Voltage | 12VDC/24VDC |
Material | Brass or Bronze |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Features | Complete Lock |
Description
Fail Safe, 24V Electrified Mortise Lock, LN Rose, E Lever, RX Switch, Bright Chrome,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL83)
- PRIMELINE TOOLS Sash Lock, Diecast Construction, White, Used On Vertical and Horizontal Windows (2 Pack) (MP2590)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALLH)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- SARGENT Electric Cylindrical Lock, RX2860-10G71-24V LL 26D (RX2860-10G71-24V LL 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- Sargent Electromagnetic & Electromechanical Locks