Shop All Electromagnetic & Electromechanical Locks
Sargent
Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome
Mfr # RXLC-8270-24V LNB 26D
Zoro # G409955175
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC/24VDC
- Width 5.625 in
- Depth 4.375 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # RXLC-8270-24V LNB 26D
- Zoro # G409955175
- UPC # 197163098606
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625 in |
Depth | 4.375 in |
Length | 9.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC/24VDC |
Features | Complete Lock |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Material | Brass or Bronze |
Description
Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (158/40)
- TRIMLITE Molded Door 34" x 96", Primed White (2268MHCBIR)
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R018x2)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Secure 24V Lock to accept SFIC Core LN Tr (SRG-70-8271-LNL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm (RX2860-10G71-24V LP 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- ALARM CONTROLS Double Maglock, 1200 lb. Holding Force (1200D)
- Sargent Electromagnetic Locking Systems