Shop All Exit Device Accessories
Sargent
Exit Device Field Install Kits
Mfr # R56AF 10B
Zoro # G110058172
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Sargent Exit Device Accessories and Kits
- Application Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # R56AF 10B
- Zoro # G110058172
- UPC # 197163196289
- Country of Origin United States
- Category Exit Device Accessories
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Sargent Exit Device Accessories and Kits |
Application | Exit Device Field Install Kits |
Description
Electric Latch Retraction Push Rail Assembly Kit, F-Rails, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- SARGENT Night Latch Key Retracts Latchbolt (28K-LL-26D)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- ADAMS RITE Adams Rite 8800 Series Grade 1 Electrified Surface Exit Device, Exit Only Function, (EL) (ADR-8801EL-36-12)
- ALARM CONTROLS Additional Transmitter for RT-1 (RT1T)
- VON DUPRIN VonDuprin: SVR EXIT TOP ROD KIT 628 (VNDP-50513-US28)
- Sargent Exit Device Accessories