Shop All Exit Device Accessories
Sargent
Exit Device Field Install Kits
Mfr # 55-R56AF 32D
Zoro # G510058239
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Sargent Exit Device Accessories and Kits
- Application Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 55-R56AF 32D
- Zoro # G510058239
- UPC # 197163196272
- Country of Origin United States
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
For Use With | Sargent Exit Device Accessories and Kits |
Application | Exit Device Field Install Kits |
Description
Electric Latch Retraction Push Rail Assembly Kit, W/Signal Switch, F-Rails, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- PRIME-LINE 7/16 in. White Diecast Screen Clip Flush 100 Pack (PL 14490)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Antique Brass (81822ABB)
- GENESIS Gs06-0220Pe10-029 Gas Spring (GSS 1715UV)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- SARGENT Night Latch Key Retracts Latchbolt (28K-LL-26D)
- LOCKEY USA Lockey Edge Adjustable Strike Bracket for Panic Bars Black Finish (ED-SB-BLACK)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Dark Bronze (30320313)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) RH (KGED09-AL-R)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- Sargent Door Exit Devices