Shop All Exit Devices
Sargent
Exit Device
Mfr # 9898 10B
Zoro # G910058501
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 9800 Series Rim Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 9898 10B
- Zoro # G910058501
- UPC # 197163187218
- Country of Origin United States
- Category Exit Devices
Details
Application | 9800 Series Rim Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Rim Exit Devices |
Description
Rim Exit Device, Reversible, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (4 FT P-8026-BLK)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789128140)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- SARGENT CVR Exit Device, Metal Door, 36" x 84", US32D, LHR (MD8610F LHR 32D)
- SARGENT Grade 1 Rim Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, Exit Only, Electric Latch Retr (125556-8810F 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8904F RHR 32D)
- SARGENT CVR Exit Device, Metal Door, 48" x 84", US32D, LHR (MD8610G LHR 32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- Sargent Door Exit Devices