Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm
Mfr # RX2860-10G71-24V LP 26D
Zoro # G509955150
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 7.125 in
- Depth 4.25 in
- Body Size Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # RX2860-10G71-24V LP 26D
- Zoro # G509955150
- UPC # 197163099658
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Length | 8.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 10G70/71 Series Electrified Lever Locks |
Material | Brass or Bronze |
Description
Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 17/32 in (1XTA5)
- CONSTRUCTION METALS Construction Metals KM625 Mesh Screening; 6 in. x 25 ft. (741965)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8702-36)
- VON DUPRIN Spring 050939 (050939)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Secure 24V Lock to accept SFIC Core LN Tr (SRG-70-8271-LNL-24V-26D)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- SARGENT Electric Cylindrical Lock, 28-10G71-24V LP 26D (28-10G71-24V LP 26D)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- Sargent Electromagnetic Locking Systems