Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, SFIC Prep, Less Core, RX Switch, Bronze
Mfr # RX2870-10G71-24V LL 10B
Zoro # G609955098
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Input Voltage 24VDC
- Width 7.125 in
- Depth 4.25 in
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # RX2870-10G71-24V LL 10B
- Zoro # G609955098
- UPC # 197163099580
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Length | 8.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Details
Item | Electric Cylindrical Lock |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Input Voltage | 24VDC |
Material | Bronze |
For Use With | 10G70/71 Series Electrified Lever Locks |
Description
Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, SFIC Prep, Less Core, RX Switch, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT DRAWER SLIDE SOFT CLS20"" (8450FMRP20)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal 42-1/16” - 95” (ABH-A548SM-42-95)
- J.W. WINCO GN237-A4-50-50-A-GS Hinge Stainless (237-A4-50-50-A-GS)
- FROST KING Smoke Seal, Silicone, Brown, 20 ft. (SS20BR)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Secure 24V Lock to accept SFIC Core LN Tr (SRG-70-8271-LNL-24V-26D)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- SARGENT Electric Cylindrical Lock, 28-10G70-24V LL 26D (28-10G70-24V LL 26D)
- MS SEDCO Press Wall Plate, Surface Mount, SS (59R4-HSS)
- Sargent Electromagnetic & Electromechanical Locks