Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Secure, 12V, GL Design, RX Switch, Satin Chrome
Mfr # RX28-10G71-12V GL 26D
Zoro # G709955011
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 7.125 in
- Depth 4.25 in
- Body Size Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # RX28-10G71-12V GL 26D
- Zoro # G709955011
- UPC # 197163099740
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Length | 8.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
For Use With | 10G70/71 Series Electrified Lever Locks |
Material | Brass or Bronze |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, GL Design, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2-3/4 ZINC PLATED CHESTHANDLE (851907)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- KOHLER O-Ring, 77955 (77955)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Secure 24V Lock to accept SFIC Core LN Tr (SRG-70-8271-LNL-24V-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Electric Cylindrical Lock, 28-10G71-24V LP 26D (28-10G71-24V LP 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock (4B 626)
- Sargent Electromagnetic & Electromechanical Locks