Shop All Electromagnetic & Electromechanical Locks
Sargent
Electrified Cylindrical Lock, Fail Safe, 24V, LL Design, LFIC Prep, Less Core, RX Switch, Satin Chrm
Mfr # RX2860-10G70-24V LL 26D
Zoro # G909955064
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 7.125 in
- Depth 4.25 in
- Body Size Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # RX2860-10G70-24V LL 26D
- Zoro # G909955064
- UPC # 197163099702
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.125 in |
Depth | 4.25 in |
Body Size Thickness | 1-3/4 in to 2 in |
Length | 8.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | 10G70/71 Series Electrified Lever Locks |
Description
Electrified Cylindrical Lock, Fail Safe, 24V, LL Design, LFIC Prep, Less Core, RX Switch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 24" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2340 (05-40023-4)
- BEST Padlock (21B722LWC)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., (803VDKB-72)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT Electric Cylindrical Lock, 28-10G70-24V LL 26D (28-10G70-24V LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- SARGENT Electric Cylindrical Lock, 28-10G71-24V LP 26D (28-10G71-24V LP 26D)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- Sargent Electromagnetic Locking Systems