Shop All Electromagnetic & Electromechanical Locks
Sargent
Electric Cylindrical Lockset W/RX
Mfr # RX28-10G71-24V LL 26D
Zoro # G1542305
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Style L
- Series 10 Line
- Lockset Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # RX28-10G71-24V LL 26D
- Zoro # G1542305
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style L, Lockset Finish Satin Chrome, Keyway Type LA, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Wood, Steel Doors, Includes Latch, Lock, Strike Plate, Item Door Lever Lockset, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Privacy Tustin Sn (97300-817)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/14)
- ELESA Tamperproof hinges, CFJ.50 p-M6x17 (CFJ.)
- AMERIMAX HOME PRODUCTS Downspout C Outlet Galv (29051)
- SARGENT Electric Cylindrical Lock, RX2860-10G71-24V LL 26D (RX2860-10G71-24V LL 26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT Electrified Cylindrical Lock, Fail Safe, 24V, LL Design, LFIC Prep, Less Core, RX Switch, Satin Chrm (RX2860-10G70-24V LL 26D)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- Sargent Electromagnetic & Electromechanical Locks