Shop All Exit Device Trims
Sargent
Dorma Dorma Exit Device Parts & Trims
Mfr # BP-8265 26D
Zoro # G710051313
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mortise Lock
- Application Mortise Lock
- Color Satin Chrome
- For Use With 8200 Line Lever Mortise Locks
- Function F22 - Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # BP-8265 26D
- Zoro # G710051313
- UPC # 197163256877
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Mortise Lock |
Application | Mortise Lock |
Color | Satin Chrome |
For Use With | 8200 Line Lever Mortise Locks |
Function | F22 - Privacy |
Finish | Satin Chrome |
Grade | Grade 1 |
Description
Sargent 8200 Series Mortise Lock, Lock Body Only, Privacy Bedroom or Bath Latch Function, Non-Keyed, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- HARDWARE RESOURCES 11-3/8" Wx1-3/4"Dx2-1/4"H Rubberwood Middle Rounded Pedestal Foot (PFM1-B-RW)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-22)
- NATIONAL HARDWARE Spring Snaps Zinc (N830-309)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA193 V40 26D)
- SARGENT Exit Device Trim (810 PTB 4)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA191 V40 26D)
- SARGENT Lever, Lever Escutcheon w/Lock, Grade 1 (713-8 ETL RHRB 26D)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- Sargent Door Exit Devices