Shop All Door Closer Parts
Sargent
Door Status Switch, Black, 2 in. L
Mfr # 3287
Zoro # G9634082
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Status Switch
- Color Black
- Finish Smooth
- Length 2"
- For Use With Electrified Alarm Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 3287
- Zoro # G9634082
- Country of Origin China
- Category Door Closer Parts
Dimensions
Length | 2" |
Overall Length | 2 in |
Details
Item | Door Status Switch |
Accessory Type | Door Status Switch |
Color | Black |
Finish | Smooth |
For Use With | Electrified Alarm Devices |
Includes | Power Leads |
Product Type | SPDT Switch |
Description
Door Status Switch,Black,2 in. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Vise Action Knob Latch (S E3-17-15)
- MARLBORO 5/8" W x 3-5/32" H Mill Stainless Steel Weld-On Hinge (4PPT5)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100BL (LP2S12X05100BL)
- BAUMGARTENS Reel, Id Card, W/Nylon Cord (68814)
- SARGENT Parallel Arm Bracket, Unfinished (125 VF EN)
- TELL Closer Gr3 Sz2 Alum (DC100321)
- NORTON DOOR CONTROLS 770111689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111689)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- NORTON DOOR CONTROLS Drop Plate, Unfinished (7786 x 689)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- COMPONENT HARDWARE Flush Offst Hydraulc Door Closr and Hook (R55-1010)
- Sargent Door Closer Parts