Shop All Deadbolt Locks
Sargent
Deadbolt w/Thumbturn, Oil Rubbed Bronze
Mfr # 485 10B
Zoro # G4618966
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series 480
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 485 10B
- Zoro # G4618966
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series 480, Lockset Finish Oil Rubbed Bronze, Keyway Type 4A, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes (2) Keys, Material Brass, Steel, Number of Keys 2, Pins 6, Security Type Heavy-Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-260)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- ZORO SELECT O-Ring, Dash 018, PTFE, 0.07 In., PK25 (1RGB6)
- L.H. DOTTIE L.H. Dottie #6 Screw Hook, 100PK (SH60)
- SARGENT Deadbolt w/Thumbturn, Satin Chrome (485 26D)
- SARGENT Grade 1 Classroom Deadlock Mortise Deadbolt Only, Double Cylinder, Not Handed, Conventional Cylinder (8223 26D)
- SARGENT Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (70-485 26D)
- SARGENT Grade 1, Single Cyl, LFIC Less Core, US26D, Rectangle Stk (60-485 26D)
- SARGENT Grade 2, Single Cyl, LA KWY, US26D, Rectangle Stk, 6 Pins (475 26D)
- SARGENT Deadbolt, Satin Chrome (484 26D)
- KWIKSET Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Venetian Bronze Finish (CP815PTHXTNL-11P)
- Sargent Deadbolt Locks