Shop All Pencils
Sargent Art
Watercolor Pencils, Assorted Colors, PK240
Mfr # 22-7253
Zoro # G5630232
product price: $73.49
/pk 240, $0.31/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material wood, wax, pigment
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-7253
- Zoro # G5630232
- UPC # 42229272530
- Country of Origin Thailand
- Category Pencils
Details
Material | wood, wax, pigment |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Sargent Art® Watercolor Pencils are ideal for detailing small areas and creating unique effects with 3.3mm leads. Made with quality pigments and premium wood for consistent color coverage, easy sharpening, and durable, long-lasting use. Non-toxic. Use wet or dry. Each pack includes 240 pre-sharpened 7" pencils, 20 of each color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Snap On Steel Strapping Seals, 5/8 Strap Width, Pack of 1000 (501**)
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- GENERAL TOOLS $PENCIL COMPASSDIVIDER-SCRIBE (GN842)
- TREND ENTERPRISES Trend Enterprises T-46075-6 Happy Apples Supershape SuperSpots & Shapes Stickers - Pack of 6 (T-46075-6)
- INTEGRAL DDI 967757 Integra Golf Pencils - 144 Count Yellow Pre-sharpened 3 1/2" Gloss Finish Case of 4 (YYSP-ITA30980)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- PRISMACOLOR Design EBONY Sketching Pencil, Bla, PK 12 (14420)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- Sargent Art Pencils