Shop All Arts & Crafts
Sargent Art
Sargent Art SAR853320BN 3 lbs Art Time Dough; Red - Pack of 3
Mfr # SAR853320BN
Zoro # G304130172
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # SAR853320BN
- Zoro # G304130172
- UPC # 6788822035212
- Country of Origin China
- Category Arts & Crafts
Description
Construct andy shape, figure or structure with ease. Can be used over again when properly stored. In a full range of colors. Soft and malleable, but easy to clean-up. Comes in easy to store containers. Non toxic and safe.
Features- 3 lbs Art Time Dough
- Pack of 3
- Color: Red
- Suggested Grade: PreK to 12th
- Suggested Age: 4 to 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G113)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- SAFCO Letter Tray/File Holder, 4, Comp (3265BL)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- PENTEL Water Colors, Assorted Colors, PK24 (WFRS24)
- C.H. HANSON STAMP SET27PC HANSON1/4"" (20300)
- Sargent Art