Shop All Arts & Crafts
Sargent Art
Sargent Art SAR227784 5 lbs Sargent Art Plastilina; Gray
Mfr # SAR227784
Zoro # G204129085
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # SAR227784
- Zoro # G204129085
- UPC # 42229277849
- Country of Origin China
- Category Arts & Crafts
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Sargent Art Plastilina
- Perfect for sculpting and claymation
- Pliable, Non-Toxic & reusable
- Never hardens or dries out
- Color: Gray
- Weight Capacity: 5 lbs
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Dataproducts Non-OEM New Black POS/Cash Register Ribbon, 6PK (E2860)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- CHEMSORB Loose Absorbent, White, Pail, 10 lb (SP30GA-LB10P)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets with Adhesive Backing, 9in. x 12in. Asst'd Colors, for Arts and Crafts, 20PK (01152)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- Sargent Art